Shop All Hex Keys
Aster
SAE T-Handle Recess Key, 8/32" Tip Size
Mfr # 82708
Zoro # G3602337
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Recess
Product Information
Dimensions
Tip Size | 8/32" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Recess |
Item | Recess T-Handle,ProGuard Finish,8/32" |
Measurement Type | SAE |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Key Shape | T-Shape |
Description
Recess T-Handle,ProGuard Finish,8/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52205)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- POWER FIRST 8 7/8 in Insulated Crimper 26 to 6 AWG (24C970)
- ASTER SAE T-Handle Recess Key, 6/32" Tip Size (82706)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- BONDHUS Bondhus 116-12595 3Mm-10Mm Gorilla Grip Fold-Up Set (116-12595)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 5 3/16 in Long, 29/32 in Short (J46409-TT)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- Aster Hex Keys & Hex Key Sets