Shop All Antennas
Astatic
Strength Test Meter, SWR
Mfr # 302-PDC2
Zoro # G0158061
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SWR
- Material Plastic
- For Use With CB Radio
- Overall Width 7 5/8 in
- Overall Height 7 1/2 in
Product Information
Dimensions
Overall Width | 7 5/8 in |
Overall Height | 7 1/2 in |
Overall Length | 2 11/16 in |
Details
Item | Power Field Strength Test Meter |
Type | SWR |
Material | Plastic |
For Use With | CB Radio |
Frequency Range | 26 to 30 Mhz |
Connector Type | RG58A/Ă‚ÂżU COAX |
Power Rating | 100 W |
Impedance | 50 ohm |
Antenna Connector | RG58A/U Coax |
Continuous Input Power | 100 W |
Maximum Frequency | 30 MHz |
Minimum Frequency | 26 MHz |
Description
Power Field Strength Test Meter, Product Type Power Field Strength Test Meter, Compatible Radio Type Not Applicable, Compatible Radio Brand Not Applicable, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Antenna Brand Not Applicable, Compatible Antenna Series Not Applicable, Compatible Antenna Manufacturer Model Number Not Applicable, Compatible Antenna Grainger Model Number Not Applicable, Antenna Connector RG58A/U Coax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Barring Tool, Cummins Engine (7471A)
- LISLE Plastic Clip Removal Pliers (LI42810)
- TH MARINE Wire Cover (Pair), #DWC1-DP (DWC1-DP)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10229)
- ASTATIC Noise Cancelling CB Microphone, Red (302-10036)
- ASTATIC Noise Cancelling CB Microphone, Black (30210002)
- SONICBOOM Stainless Steel Clamp-On Antenna Mirror Mounting Bracket with K-4A Stud (SO50321)
- WILSON CB ANTENNAS 1000 Series Roof Top Mount Mobile CB Antenna Kit (880-900802B)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- WINEGARD WINGMAN UHF BOOSTER, WHITE (RV-WING)
- ANTENNAS DIRECT ClearStream 2V UHF/VHF Indoor/Outdoor DTV Antenna with 20" Mount (C2-V-CJM)
- Astatic Antennas