Shop All Desk Chairs
Assure Chair
Assure Chair - White Tall S6, PK3
Mfr # CA0058-3
Zoro # G800617795
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0058-3
- Zoro # G800617795
- UPC # 672975739188
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | White |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in White - Pack of 3. Is supplied with 3 x White Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Commercial Grade Industrial Style Office Desk, 47" Length, Mahogany (GC-GF156-12-MHG-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- HOLLAND BAR STOOL CO 30" 4" Maryland Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130Mrylnd)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- OFFICE STAR Desk Chair, Mesh, Black (5505)
- TYGERCLAW Tygerclaw TYFC2101 Professional Air Grid High Back Mesh Chair With Headrest (TYFC2101)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31"Height, No Arm, Black (V7507MG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- Assure Chair Seating