Shop All Desk Chairs
Assure Chair
Assure Chair - Royal Blue Tall S6 - Pack of 32
Mfr # CA0051-32
Zoro # G000617830
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Royal Blue
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0051-32
- Zoro # G000617830
- UPC # 672975739256
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Royal Blue |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Royal Blue - Pallet of 32. Is supplied with 32 x Royal Blue Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- BAXTON STUDIO Bechet Silver Metal Storage Trunk (154-9188)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- FLASH FURNITURE Office Chair, Mesh, Orange (HL-0016-1-BK-OR-GG)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- Assure Chair Desk Chairs