Shop All Desk Chairs
Assure Chair
Assure Chair - Royal Blue Tall S6 - Pack of 1
Mfr # CA0051-1
Zoro # G600617810
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Royal Blue
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0051-1
- Zoro # G600617810
- UPC # 672975738976
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Royal Blue |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Royal Blue - Pack of 1. Is supplied with 1 x Royal Blue Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive with Silver Heavy Duty Metal Base (993LBK)
- HOLLAND BAR STOOL CO Colorado Avalanche Seat Cover (BSCColAva)
- WADDELL MFG 16 RND Table Leg (2516)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- FLASH FURNITURE Black LeatherSoft Drafting Chair with Foot Ring (GO-2286B-BK-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, White Mesh (BL-X-5M-WH-GG)
- Assure Chair Desk Chairs