Shop All Desk Chairs
Assure Chair
Assure Chair - Purple Tall S6 - Pack of 32
Mfr # CA0054-32
Zoro # G500617804
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Purple
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0054-32
- Zoro # G500617804
- UPC # 672975739294
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Purple |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Purple - Pallet of 32. Is supplied with 32 x Purple Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- PERFORMANCE TOOL 16 Slot Wire PliersTool Rack (WLMW30552)
- FIREKING 15-1/4" W 2 Drawer Vertical File, Parchment, Legal (2-2125-CPA)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- GLOBAL INDUSTRIAL Contoured Chair With Arms, Fabric Upholstery, Black (516129BK)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Adobe White (BR-CLR-VMBCH-CR-NF-RG-8501)
- Assure Chair Office Chairs