Shop All Desk Chairs
Assure Chair
Assure Chair - Purple Tall S6 - Pack of 3
Mfr # CA0054-3
Zoro # G800617818
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0054-3
- Zoro # G800617818
- UPC # 672975739065
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Purple |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Purple - Pack of 3. Is supplied with 3 x Purple Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Warm Pebble Fabric (1190946)
- FINE-LINE 40 in. Single Column Crank Stand Up Desk (FI375150)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- MODWAY FURNITURE 42 H X 27.5 W X 26.5 L In. Articulate Drafting Chair, Black (EEI-2289-BLK)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- Assure Chair Office Chairs