Shop All Desk Chairs
Assure Chair
Assure Chair - Purple Tall S6 - Pack of 1
Mfr # CA0054-1
Zoro # G900617800
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0054-1
- Zoro # G900617800
- UPC # 672975739058
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Purple |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Purple - Pack of 1. Is supplied with 1 x Purple Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 27" LP TABLE (LP27-B)
- TRUE Hinge Kit (870837)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- TRUE COLORS True Color Burgundy Wash Cloths , 12PK (WASH-BURGUNDY)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- FLASH FURNITURE Drafting Chair, Mesh, 23" to 28" Height, Black (WL-A277-BK-D-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- DREAMSEAT Office Chair 1000 with LSU Tigers Logo (XZOC1000-PSCOL13165)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- Assure Chair Office Chairs