Shop All Desk Chairs
Assure Chair
Assure Chair - Purple Short S5
Mfr # CA0004-1
Zoro # G800617801
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0004-1
- Zoro # G800617801
- UPC # 672975739072
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Purple |
Style | Desk Chair |
Description
The Assure Chair Short S5 in Purple - Pack of 1. Is supplied with 1 x Purple Seat shell & 1 pair of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, Tranquil Blue, PK4 (1230)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- GLOBAL INDUSTRIAL Mid Back 24/7 Antimicrobial Task Chair, Vinyl, Black (695506)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- HOMEROOTS 33 in. FoamMetal & Polypropylene Multi-Position Office Chair (333448)
- HON Mesh, 27.5"WIron Ore (HIWM2.A.H.M.CU19.T.SB)
- VESTIL Multi-Function Cart/Chair, 225 lb. (LC-803)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T1-A1-RC-8546)
- Assure Chair Desk Chairs