Shop All Desk Chairs
Assure Chair
Assure Chair - Orange Tall S6 - Pack of 1
Mfr # CA0055-1
Zoro # G500617828
original price:
$128.05
8% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0055-1
- Zoro # G500617828
- UPC # 672975738938
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Orange |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Orange - Pack of 1. Is supplied with 1 x Orange Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H (PG50)
- TYGERCLAW Tygerclaw TYFC2101 Professional Air Grid High Back Mesh Chair With Headrest (TYFC2101)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair, Black, Adjustable Arms, High Back (695643)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7276)
- BOSS OFFICE PRODUCTS Boss Mesh Heavy Duty Chair, 400 Lb Weight Capacity (B699-BK)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T1-A1-BF-RC-8540)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- Assure Chair Office Chairs