Shop All Desk Chairs
Assure Chair
Assure Chair - Orange Short S5, PK3
Mfr # CA0005-3
Zoro # G700617826
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0005-3
- Zoro # G700617826
- UPC # 672975738969
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Orange |
Style | Desk Chair |
Description
The Assure Chair Short S5 in Orange - Pack of 3. Is supplied with 3 x Orange Seat shells & 3 pairs of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to and European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- SAFAVIEH 5 ft. 3 in. x 7 ft. 6 in. Tulum Rectangle Power Loomed Area RugIvory & Grey (TUL272A-5)
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-4242-TR24-GG)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23-1/2" Height, Fixed Arms, Black (GO-1097-BK-LEA-GG)
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- Assure Chair Office Chairs