Shop All Desk Chairs
Assure Chair
Assure Chair - Light Gray Tall S6 - Pack of 32
Mfr # CA0053-32
Zoro # G400617782
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Light Gray
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0053-32
- Zoro # G400617782
- UPC # 672975739270
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Light Gray |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Light Gray - Pallet of 32. Is supplied with 32 x Light Gray Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- INTERNATIONAL CONCEPTS Storage Cabinet, 48"H, Unfinished (CU-15)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- TEMPLETON Fully Meshed Ergo Office Chair with Headrest - Black (TE2547163)
- FLASH FURNITURE White LeatherSoft Office Chair (BT-20595M-2-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- Assure Chair Seating