Shop All Desk Chairs
Assure Chair
Assure Chair - Light Gray Tall S6 - Pack of 3
Mfr # CA0053-3
Zoro # G100617808
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0053-3
- Zoro # G100617808
- UPC # 672975739027
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Light Gray |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Light Gray - Pack of 3. Is supplied with 3 x Light Gray Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- JAIPUR RUGS Jaipur Rugs RUG108724 Machine Made Lustrous Finish Art Silk- Chenille Ivory-Taupe Rug - FB53 (RUG108724)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- GEC Interion Antimicrobial Armless Chair, Black (A3019TEE-EU01)
- LORELL Managerial Chair, Fabric, Adjustable Arms, Black (LLR40204)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- FLASH FURNITURE Dark Gray Mobile Desk Chair, 360° Tablet Rotation (YU-YCX-019-DG-GG)
- SAFCO Economy Industrial Chair, Polyurethane, Black (6950BL)
- Assure Chair Desk Chairs