Shop All Desk Chairs
Assure Chair
Assure Chair - Green Tall S6 - Pack of 3
Mfr # CA0056-3
Zoro # G600617803
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0056-3
- Zoro # G600617803
- UPC # 672975739102
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Green |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Green - Pack of 3. Is supplied with 3 x Green Seat shells & 3 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- FLASH FURNITURE Advantage Black Padded Metal Folding Chair, Black 1" Fabric Seat (DPI903F-BLKBLK)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- FLASH FURNITURE BlackBig and Tall Office Chair, 31 1/2 inW28-1/2"L47-1/2"H, Padded Flip-up, MeshSeat, ContemporarySeries (BT-20180-GG)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- MARTHA STEWART Taytum Upholstered Office Chair in Saddle Brown/Oil Rubbed Bronze (CH-142370-BR-BK-MS)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- FLASH FURNITURE Drafting Chair, Mesh, 23" to 28" Height, Black (WL-A277-BK-D-GG)
- Assure Chair Seating