Shop All Desk Chairs
Assure Chair
Assure Chair - Green Tall S6 - Pack of 1
Mfr # CA0056-1
Zoro # G400617799
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0056-1
- Zoro # G400617799
- UPC # 672975739096
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Green |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Green - Pack of 1. Is supplied with 1 x Green Seat shell & 1 pair of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- SAFCO 18" W Roll File, Light Gray (3090)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- LORELL Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black (LLR86802)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- FLASH FURNITURE Office Chair, Mesh, Red (HL-0016-1-BK-RED-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- Assure Chair Desk Chairs