Shop All Desk Chairs
Assure Chair
Assure Chair - Black Tall S6 - Pack of 32
Mfr # CA0057-32
Zoro # G700617802
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Black
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0057-32
- Zoro # G700617802
- UPC # 672975739331
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Black |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in Black - Pallet of 32. Is supplied with 32 x Black Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- EAST END IMPORTS Ripple Mid Back Office Chair- White (EEI-1532-WHI)
- FLASH FURNITURE Contemporary Chair, Foam, 17-1/2" to 21-1/2" Height, Fixed Arms, Black (BT-983-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- HON BASYX Executive Chair, Plastic, Fixed Arms, Black (VL601VA10T)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black (BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540)
- Assure Chair Seating