Shop All Desk Chairs
Assure Chair
Assure Chair - Black Short S5, PK32
Mfr # CA0007-32
Zoro # G800617825
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color Black
- Style Desk Chair
Product Information
- Brand Assure Chair
- MFR # CA0007-32
- Zoro # G800617825
- UPC # 672975739348
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | Black |
Style | Desk Chair |
Description
The Assure Chair Short S5 in Black - Pallet of 32. Is supplied with 32 x Black Seat shells & 32 pairs of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Extra-Large Adj-Height Steel AV Cart, 3 Shelves, Black, Electric, 32"W x 20"D x 24" to 42"H (AVJ42XL)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- MARTEX Pool Towel, Persimmon, 30x54, PK12 (7135350)
- BAXTON STUDIO Viviana Grey Upholstered Button-Tufted Twin Size Headboard (125-6975)
- ASSURE CHAIR Assure Chair - Orange Tall S6 - Pack of 1 (CA0055-1)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-A-GY-GG)
- MARTHA STEWART Taytum Upholstered Office Chair in White/Polished Brass (CH-142370-WH-GLD-MS)
- LA-Z-BOY CHAIR, FAUX LEATH, HI, BK (LZB48081)
- Assure Chair Office Chairs