Shop All Battery Testers
Associated Equipment
Variable Load Tester, Digital, 600 Amps
Mfr # 6039
Zoro # G7002213
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Load Ranges 50 to 600
- Voltage Range 0 to 19.99V
- Works With 6V and 12V Batteries
- Cold Cranking Amps 100 to 1200
Product Information
- Brand Associated Equipment
- MFR # 6039
- Zoro # G7002213
- UPC # 099684000543
- Country of Origin United States
- Category Battery Testers
Dimensions
Depth (In.) | 14 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 11 in |
Width (In.) | 19 in |
Overall Depth | 14 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 19 in |
Overall Height | 11 in |
Description
Variable Load Tester, Product Type Battery Load Tester, Overall Width 19 in, Overall Height 11 in, Overall Depth 14 in, Batteries Tested 12V, 16V, 18V, 6V, 8V, AGM, EHB, Gel, SLA, SLI, Load Amperage 600 A, Maximum Input Voltage 19 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,200 A, Minimum Cold Cranking Amperage 100 A, Display Type Digital, Manufacturer Warranty Length 1 yr, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Stainless Steel Glycerin Gauge, 100PSI (7771778)
- INFICON Reference Leak, R-134a, 2.8 oz Container (703-080-G10)
- FLUKE Pressure Module, Gage, 0 to 2000 psi (0 to 14 MPa), For Use With Fluke Calibrators (FLUKE-750P2000)
- DIGI-STEM Thermocouple Probe, Type K, Length 24 in. (DSTPA1213224)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 12 to 24V, 125A (6030DV)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 12 to 24V, 125A (6024)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 500 Amps (6042)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- ASSOCIATED EQUIPMENT Battery Tester, Digital, 6 to 12V, 125A (6030)
- FJC Batter Tester, 125A (45107)
- Associated Equipment Battery Testers