Shop All Battery Testers
This Product is Discontinued
Associated Equipment
System Tester, Digital, Resistance (Discontinued)
Mfr # 12-1012
Zoro # G7072265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Digital
- Load Ranges 0
- Voltage Range 9 to 15V
- Works With 12V Batteries
- Cold Cranking Amps 100 to 1100
Product Information
- Brand Associated Equipment
- MFR # 12-1012
- Zoro # G7072265
- Country of Origin China
- Category Battery Testers
Dimensions
Height (In.) | 3 in |
Depth (In.) | 9 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 11 in |
Overall Height | 3 in |
Overall Width | 11 in |
Overall Depth | 9 in |
Details
Item | System Tester |
Type | Digital |
Load Ranges | 0 |
Voltage Range | 9 to 15V |
Works With | 12V Batteries |
Cold Cranking Amps | 100 to 1100 |
Probe | Metal |
Includes | Instructions |
Construction | Plastic |
Connection Type | Clamp |
Resolution | High |
Application | Measure Voltage of Battery |
Accuracy | 100 Cold Cranking Amps |
Display | Digital |
Description
System Tester, Overall Width 11 in, Overall Height 3 in, Overall Depth 9 in, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.