Shop All Automotive Battery Accessories
Associated Equipment
Plug-In Cables
Mfr # 6138
Zoro # G4066937
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Application Professional
- Includes Flexi-Spring Insulated Clamps, Lexan AN Connector, Side Terminal Adaptor, Stop/Go Lite, Tangle-Free Twin Extruded Cable
- Length 25 ft.
- Type Stranded Copper
Product Information
- Brand Associated Equipment
- MFR # 6138
- Zoro # G4066937
- UPC # 099684001250
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 25 ft. |
Cable Length (Ft.) | 25 |
Cable Length | 25 ft |
Details
Amps | 500A |
Application | Professional |
Includes | Flexi-Spring Insulated Clamps, Lexan AN Connector, Side Terminal Adaptor, Stop/Go Lite, Tangle-Free Twin Extruded Cable |
Type | Stranded Copper |
Connection Type | Plug-in |
Gauge | 4 AWG |
Max. Amps | 500 A |
Item | Plug-In Cable for 6139 |
Cable Color | Black |
Copper (AWG/kcmil) | 4 / 41.4 |
Category Type | Battery and Charger Accessories |
Function | 500A Solid copper |
Jaw Type | Standard Jaw |
Clamp Body Material | Steel |
Cable Wire Gauge | 4 AWG |
Cable Connection Type | Crimped |
Cable Wire Material | Copper |
Strength Rating | Heavy Duty |
Maximum Current | 500 A |
Cable Jacket Color | Black |
Cable Jacket Material | PVC/TPE |
Description
Plug-In Cable for 6139, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 4 AWG, Maximum Current 500 A, Jaw Type Standard Jaw, Cable Length 25 ft, Cable Jacket Color Black, Cable Jacket Material PVC/TPE, Cable Wire Material Copper, Clamp Body Material Steel, Includes Flexi-Spring Insulated Clamps, Lexan AN Connector, Side Terminal Adaptor, Stop/Go Lite, Tangle-Free Twin Extruded Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- STENS Spark Plug 130-607 For Champion 220 (Desa Pp211) (130-607)
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-776267-060150)
- SPECTRA PREMIUM Fuel Tank Strap, St11 (ST11)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 300V (KS400)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 15Ft, 5 AWG (6159)
- ASSOCIATED EQUIPMENT Jump Start Kit, 25 ft. (6118)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT BOOSTER CABLE 500A 15FT 4 AWG CLAMPS (AE6159)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- ROADPRO MAxI Fuse, 40A (RPMAXI40)
- Associated Equipment Automotive Battery Accessories