Shop All 12 Volt Adapters
Associated Equipment
Memory Saver Adapter Cable
Mfr # MS6209
Zoro # G6122435
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Used For Prevents Loss Of Electronic Memory When Disconnecting Vehicle Battery
- Voltage (DC) 12 V
- Features Power LED Indicates Power On
- Overall Height 1 in
Product Information
- Brand Associated Equipment
- MFR # MS6209
- Zoro # G6122435
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Overall Height | 1 in |
Overall Length | 8 ft |
Overall Width | 2 in |
Details
Item | Memory Saver Adapter Cable |
Watts | 150 |
Used For | Prevents Loss Of Electronic Memory When Disconnecting Vehicle Battery |
Voltage (DC) | 12 V |
Features | Power LED Indicates Power On |
Compatible Tool Type | 12V Jump Boxes |
Compatible with Manufacturer Model Number | 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401 |
Product Type | Memory Saver Adapter Cable |
Compatible Manufacturer Part Number | 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401 |
Compatible Manufacturer Model Number | 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401 |
For Use with Mfr. Model Number | 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401 |
For Use With Mfr. Model Number | 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401 |
Description
Memory Saver Adapter Cable, Product Type Memory Saver Adapter Cable, Compatible Tool Type 12V Jump Boxes, Overall Height 1 in, Overall Width 2 in, Overall Length 8 ft, Compatible with Manufacturer Model Number 6256, 6296, ESS6008MSK, IBC6008MSK, KS400, KS401, Compatible with Grainger Part Number 29RV98, 36MW21, 36MW23, 36MW25, 49Z422, 55CN48, Includes Not Applicable, Features Power LED Indicates Power On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1138)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K081088Hd (K081088HD)
- TRAILFX BULL BAR Black Powder Coated Steel Use On Trail FX Bull Bars (1399125XX3)
- BUSHWACKER 93-10 RANGER SMOOTH W/O HOLES ULTIMATE BEDRAIL CAP (28509)
- CUSTOM ACCESSORIES 6 to 12 Volt Replacement Plug (87779)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- BRACKETRON Power Adapter, Portable, Capacity 12V (BT16632)
- TIGER TOOL Freightliner Pin/Bushing Adapter (15031)
- VENTLINE/DEX VENTLINE/DEX BVD021800 Air Mover Motor 12 Volt 1.5 Inch Round Shaft (V6B-BVD021800)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- Associated Equipment 12 Volt Adapters