Shop All Automotive Battery Accessories
Associated Equipment
Jump Starter, 12V, 400A, Max Voltage 500V
Mfr # 6256
Zoro # G0705297
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heavy Duty 300 A Clamp
- Battery Charger CEC Compliant CEC Compliant
- Standards UL
- Category Type Jump Starters
- CEC Compliant CEC Compliant
Product Information
- Brand Associated Equipment
- MFR # 6256
- Zoro # G0705297
- UPC # 099684005982
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 3 ft |
Details
Includes | Heavy Duty 300 A Clamp |
Battery Charger CEC Compliant | CEC Compliant |
Item | Battery Jump Starter |
Standards | UL |
Category Type | Jump Starters |
CEC Compliant | CEC Compliant |
Input Voltage | 120V AC |
Cold Cranking Amps @ Voltage | 360 A @ 12V |
Features | LED Battery Status Indicator |
Charger Style | Handheld Portable |
Portable | Yes |
For Use With Battery Type | AGM |
For Battery Voltage | 12 V DC |
Charger Function | Boosting |
Charge Type | USB |
Green Certification or Other Recognition | California Energy Commission (CEC) Certified |
Charging Current @ Voltage | 0.5 A @ 12V |
Maintaining Current @ Voltage | 0.5 A @ 14.9V |
Boost Current @ Voltage | 1700 A @ 12V |
Number of Batteries Included | 2 |
Battery Capacity | 22 Ah |
Cable Wire Gauge | 4 AWG |
Description
Battery Jump Starter, For Use With Battery Type AGM, For Battery Voltage 12 V DC, Boost Current @ Voltage 1700 A @ 12V, Charging Current @ Voltage 0.5 A @ 12V, Maintaining Current @ Voltage 0.5 A @ 14.9V, Battery Capacity 22 Ah, Cable Length 3 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 360 A @ 12V, Input Voltage 120V AC, Number of Batteries Included 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A56 (A56)
- MOOG Suspension Ball Joint - Front Lower, K80228 (K80228)
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton (1VW35)
- LISLE RING COMPRESSOR DIESEL (LI21000)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- ASSOCIATED EQUIPMENT Battery Jump Starter, 12V (6127XL)
- ASSOCIATED EQUIPMENT Jumper Cables, 500 A, 25 ft., Heavy Duty (6141-25)
- ASSOCIATED EQUIPMENT Jump Start Kit, 30 ft. (6119)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- GROTE Standard Tie, Black, 36", 175lb., PK50 (83-6119)
- Associated Equipment Automotive Battery Accessories