Shop All Automotive Battery Accessories
Associated Equipment
Heavy Duty Clamp, 500A, Red/Black, PR
Mfr # 6202
Zoro # G4155645
product price: $48.19
/pr
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Material Copper
- Length 10 in
- Type Heavy Duty
- Color Red/Black
Product Information
- Brand Associated Equipment
- MFR # 6202
- Zoro # G4155645
- UPC # 099684001045
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 10 in |
Depth | 1 in |
Width | 6 in |
Overall Length | 10 in |
Details
Amps | 500A |
Material | Copper |
Type | Heavy Duty |
Color | Red/Black |
Connection Type | Clamp |
Gauge | 3, 4, 6 AWG |
Max. Jaw Opening | 1 5/8 in |
Connection Material | Copper |
Category Type | Battery and Charger Accessories |
Insulation Material | Vinyl |
Max. Amps | 500 A |
Item | Battery Clamp |
Jaw Type | Parrot |
Maximum Jaw Opening | 1 5/8 in |
Contact Material | Copper |
Number of Clamps | 2 |
Maximum Current | 500 A |
Maximum Voltage | 100V |
Description
Battery Clamp, Jaw Type Parrot, Connection Type Clamp, Maximum Current 500 A, Maximum Voltage 100V, Maximum Jaw Opening 1 5/8 in, Contact Material Copper, Insulation Material Vinyl, Gauge 3 to 6 AWG, Number of Clamps 2, Color Black, Red, Includes -, Features Heavy-Duty, Replace or Upgrade Battery Chargers and Booster Cables, Replaceable Copper Jaws, Overall Depth 1 in, Overall Length 10 in, Overall Width 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crssovr Truck Tool Box, 69", TBS-69-LP-MB (TBS-69-LP-MB)
- EARTHSMART AIR FLTR LG LT120F (102648)
- MAHLE Fuel Filter, Kl147D (KL147D)
- SPECTRA PREMIUM Fuel Tank, F57D (F57D)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- ASSOCIATED EQUIPMENT Jump Start Set (6139)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- GROTE Cable, Bulk, 4 ga., 2 Cond, Blk/Wht, 100 ft. (82-5761)
- Associated Equipment Automotive Battery Accessories