Shop All Busways & Bus Plugs
Associated Equipment
Busbar, 300A, 12/24V DC
Mfr # 6075CB
Zoro # G4018537
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300A
- Voltage 12/24V DC
- Height 6 in
- Width 16 in
- Depth 35 in
Product Information
- Brand Associated Equipment
- MFR # 6075CB
- Zoro # G4018537
- UPC # 099684005289
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 6 in |
Width | 16 in |
Depth | 35 in |
Lead Size | 10 AWG |
Cable Length | Non CEC Compliant |
AC Cord Length | 6 ft 6 in |
Power Cord Length | 6 ft |
Description
Bus Bar with Circuit Board Protection, Charger Style Mounted, For Use With Battery Type AGM, Wet Cell, EFB, Gel, Lithium-Ion, Charger Function Charging, Automatic/Manual Manual, For Battery Voltage 12 V DC, 24 V DC, Charge Type Manual On/Off, For Number of Batteries 10, LED Indicator Yes, Material Copper, Fiberglass, Rubber, Steel, Portable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- ZSI SWP Loop Clamp, 3x3/4", 0.406" Hole (SPW-48)
- SQUARE D Circuit Breaker, 15A, 120/240V AC, 1 Poles (QO115PL)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- Associated Equipment Busways & Bus Plugs