Shop All Automotive Battery Accessories
Associated Equipment
Booster Cable, 400A 12Ft, 5 AWG
Mfr # 6156
Zoro # G0566441
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- Application Boosting Dead Battery
- Includes Flexi-Spring Cable Guard, Side Terminal Adapters
- Material Copper
- Length 12 ft.
Product Information
- Brand Associated Equipment
- MFR # 6156
- Zoro # G0566441
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft. |
Cable Length (Ft.) | 12 |
Cable Length | 12 ft |
Description
Booster Cable, Cable Connection Type Crimped, Strength Rating Heavy Duty, Cable Wire Gauge 5 AWG, Maximum Current 400 A, Jaw Type Standard Jaw, Cable Length 12 ft, Cable Jacket Color Black, Cable Wire Material Copper, Includes Flexi-Spring Cable Guard, Side Terminal Adapters, Standards SAE J 1494
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL GM Fan Clutch Wrench (W80498)
- DRYCONN Dryconn Waterproof Pre-filled Tub, PK100 (20635)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- WESTIN Sportsman Grille Guard (40-3625)
- ASSOCIATED EQUIPMENT Polarized Plug, 3.66 In, Red (6207)
- ASSOCIATED EQUIPMENT Battery Charger, Manual Boosting, Charging For Battery Voltage: 6, 12, 24 (6010B)
- ASSOCIATED EQUIPMENT Automatic Parallel Smart Charger, 14.9V (6066A)
- ASSOCIATED EQUIPMENT BATTERY 12/24 VOLT JUMP STARTER (AE6296)
- ASSOCIATED EQUIPMENT Jump Start Set (6139)
- ASSOCIATED EQUIPMENT BOOSTER CABLE 500A 15FT 4 AWG CLAMPS (AE6159)
- SCHUMACHER ELECTRIC Battery Charger/Engine Starter, 80A, 12V, LED Indicator (SC1306)
- Associated Equipment Automotive Battery Accessories