Shop All Battery Testers
Associated Equipment
Battery Tester, Analog, 6 to 12V, 125A
Mfr # 6031
Zoro # G2423666
original price:
$165.99
2% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handheld
- Load Ranges 125 A
- Voltage Range 6 to 12V
- Width (In.) 6 in
- Probe Metal
Product Information
- Brand Associated Equipment
- MFR # 6031
- Zoro # G2423666
- UPC # 099684000567
- Country of Origin United States
- Category Battery Testers
Dimensions
Width (In.) | 6 in |
Depth (In.) | 7 in |
Height (In.) | 11 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 11 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 7 in |
Overall Width | 6 in |
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 6 in, Overall Height 11 in, Overall Depth 7 in, Batteries Tested 12V, 16V, 6V, 8V, AGM, EHB, Gel, SLA, SLI, Load Amperage 125 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog, Number of Test Leads 1, Digital Display Screen Type No Display, Manufacturer Warranty Length 1 yr, Includes 610271 Test Lead Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- KESTREL Weather Meter, Yellow, 0.3 to 48.87" Hg (0855YEL)
- B&K PRECISION Function Generator Test Lead Kit (TLFG)
- ASSOCIATED EQUIPMENT Battery Tester, 14-3/4"D, 15" H, Steel, 15"W (7136R)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V (6028DL)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 125 Amps (6029)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ASSOCIATED EQUIPMENT System Tester, Digital, Resistance (12-1015)
- GB TESTER BATTERY ANALOG (GBT-500A)
- Associated Equipment Battery Testers