Shop All Automotive Battery Accessories
Associated Equipment
Battery Jump Starter, 12V
Mfr # MSK6211
Zoro # G7483673
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 360A
- Application Jump Starter
- Includes 6256 Kwikstart with Memory Saver Cable
- Material Plastic
- Type Jump Starter
Product Information
- Brand Associated Equipment
- MFR # MSK6211
- Zoro # G7483673
- UPC # 099684003728
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Overall Width | 13 in |
Lead Size | 10 ft. |
Overall Depth | 4 in |
Overall Height | 10 in |
AC Cord Length | 6 ft |
Cable Length | 2.6 ft |
Power Cord Length | 6 ft |
Description
Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1700 A @ 12V, Charging Current @ Voltage 0.5 A @ 12V, Maintaining Current @ Voltage 0.5 A @ 14.9V, Manual, Battery Capacity 22 Ah, Cable Length 2.6 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 360 A @ 12V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf3001 - 1967-1972 Ford F-100 Door Seal Kit (KF3001)
- CURT Custom Wiring Harness, 55585 (55585)
- PENNZOIL Pennz5QT 5W30 Motor Oil (550045208)
- MANN FILTER Fuel Filter Oem 05-14 Vag Various, Pu936/1X (PU936/1X)
- ASSOCIATED EQUIPMENT Jump Start Kit, 30 ft. (6119)
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- ASSOCIATED EQUIPMENT Booster Cable, 400A 12Ft, 5 AWG (6156)
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging, Maintaining For Batt. Volt.: 6, 12 (ESS6008)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- GROTE Shrink Tube, Dual Wall, 3/4" X 6", PK6 (84-4003)
- Associated Equipment Automotive Battery Equipment