Shop All Battery Chargers
Associated Equipment
Associated Equipment ASO-3055A 6 - 12V Full Rate 10 - 2 - 50A Portable Smart Charger
Mfr # ASO-3055A
Zoro # G204153127
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Associated Equipment
- MFR # ASO-3055A
- Zoro # G204153127
- Country of Origin China
- Category Battery Chargers
Description
Features
- Automatic 6/12 Volt setting turns off at full charge and turns back on if battery needs more power
- LED Digital Display indicates charging voltage, amperage, charge time, and countdown for start function
- Continuous rating 12V 10/2 Amps
- Automatic bad battery detection
- Automatic 6V position for lower voltage requirements
- Designed for Standard, AGM, and GEL batteries
- Voltage: 6 - 12V
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- ILC Replacement For CAMERON SINO, CSALK006BL (CS-ALK006BL)
- BLACK BOX Premium High Speed Hdmi Cable W/Ethernet, Latching, 10Ft (VCB-HD2L-010)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- ASSOCIATED EQUIPMENT Associated Equipment ASO-6010B Heavy Duty Commercial Portable Battery Charger (ASO-6010B)
- ASSOCIATED EQUIPMENT Electric Timer Upgrade Kit 120 Minute 120 Vac (611254)
- ASSOCIATED EQUIPMENT Load Switch For 6026 Tester (900109)
- ASSOCIATED EQUIPMENT Pointer Knob (603147)
- VICTRON ENERGY Blue Smart IP67 Charger 12/7(1) 120V NEMA 5-15 (BPC120715106)
- Associated Equipment Battery Chargers