Shop All Lab Bags
Associated Bag
Poly Bags, 8x10, 100/PK
Mfr # 286646C
Zoro # G605299431
product price: $20.55
/pk 100, $0.21/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 9.25 in
Product Information
- Brand Associated Bag
- MFR # 286646C
- Zoro # G605299431
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 1.25 in |
Width | 9.25 in |
Description
Heat Sealable Polyethylene Bags are transparent and specially designed of use in all hybridization applications. Ideal for quickly sealing solutions with a bag sealer. Bags are 4 mm thick. Poly Bags can be used with an Electronic Bag Sealer also available from RPI.
Shipping Weight: 2.1901 lbs
Shipping Dimensions: 9.25 x 11.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.1901 lbs
Shipping Dimensions: 9.25 x 11.00 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Stopper, Foam, 35-45mm, PK100 (L800-D)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 192mm L, PK100 (138005-100)
- LOVIBOND Tablets HR, Reagents (511502BT)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 200/pk, 200PK (248255CTN)
- ASSOCIATED BAG Poly Bags, 24x36, 100/PK (286850C)
- ASSOCIATED BAG Poly Bags, 8x16, 100/PK (286651C)
- ASSOCIATED BAG Radioactive Waste Disposal Bags, 33x40, 25/pk, 25PK (286947Y)
- ASSOCIATED BAG Poly Liners, 2mil Thick, Clear, 5x3x12, 100/pk, 100PK (150312)
- ASSOCIATED BAG Autoclave Bags, 30"x34", 2mil, 100/pk, 100PK (248255)
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- Associated Bag Lab Bags