Shop All Portable Device Chargers
Associated
Amp 12V 15/2 Amp Portable Charger, 100
Mfr # ASO3100A
Zoro # G3330889
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Digital Display Showing The Voltage, Amperage and Time On Charge; Heavy-Duty Transformer and Rectifier; Heavy-Duty Cables and Clamps are Corrosion-Resistant For Better Connections
- Amps 2/15/100 A
- Battery Type Standard, GEL and AGM
- Safety Features Built-In Circuit Protection; Reverse Polarity Protection
- Power Cord Length 6.5 ft
Product Information
- Brand Associated
- MFR # ASO3100A
- Zoro # G3330889
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Power Cord Length | 6.5 ft |
DC Lead Length | 6.5 ft |
DC Lead Size | 10/2 AWG |
Power Cord Size | 18/3 AWG |
Details
Item | Amp 12V 15/2 Amp Portable Charger,100 |
Features | Built-In Digital Display Showing The Voltage, Amperage and Time On Charge; Heavy-Duty Transformer and Rectifier; Heavy-Duty Cables and Clamps are Corrosion-Resistant For Better Connections |
Amps | 2/15/100 A |
Battery Type | Standard, GEL and AGM |
Safety Features | Built-In Circuit Protection; Reverse Polarity Protection |
Voltage | 6/12 V |
Description
Amp 12V 15/2 Amp Portable Charger,100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Silver (MI-1772)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- MONOPRICE 8-Port Cat6 Data Module (21653)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- ASSOCIATED Amp Portable Smart Charger, 50 (ASO3055A)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- ITEK Sterilizer and Wireless Phone Charger, White (UV-6/1782)
- DYNAYAK Power XP Solar 4 Panel Kit (SOLAR 4)
- Associated Portable Device Chargers