Shop All Portable Device Chargers
Associated
Amp 12 Ft. Booster Cables, 500
Mfr # ASO6157
Zoro # G3330925
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flexi-Spring Feature Prevents Cable Wear From Flexing at Handle
- Cable Length 12 ft
- Includes Side Terminal Adapters
- Amps 500 A
- Cable Gauge 5 AWG
Product Information
- Brand Associated
- MFR # ASO6157
- Zoro # G3330925
- Country of Origin United States
- Category Portable Device Chargers
Dimensions
Cable Length | 12 ft |
Details
Item | Amp 12 Ft. Booster Cables,500 |
Features | Flexi-Spring Feature Prevents Cable Wear From Flexing at Handle |
Includes | Side Terminal Adapters |
Amps | 500 A |
Cable Gauge | 5 AWG |
Min. Operating Temp. | -40°F |
SAE Rating | Heavy-Duty |
Wire Material | Copper |
Description
Amp 12 Ft. Booster Cables,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY TV Mount (E0104748)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack (ML18-12MP29697433)
- PKCELL PK Cell ZA10-6B Hearing Aid Battery 10; Pack of 6 (ZA10-6B)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AA12132)
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- ASSOCIATED Amp Portable Smart Charger, 50 (ASO3055A)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- Associated Portable Device Chargers