Shop All Sockets
Assenmacher Specialty Tools
1/2" Drive, 19mm Metric Socket
Mfr # ASSH985-19
Zoro # G6402369
product price: $35.16
/ea
$35.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Allen
- SAE or Metric Metric
- Finish Satin
- Category Type Hex Socket
Product Information
- Brand Assenmacher Specialty Tools
- MFR # ASSH985-19
- Zoro # G6402369
- UPC # 0
- Country of Origin Germany
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 19mm |
Details
Socket Type | Allen |
SAE or Metric | Metric |
Finish | Satin |
Category Type | Hex Socket |
Item | Hex Socket |
Description
Socket,19mm,1/2 In. Dr,Hex Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 72-Tooth Quick Release Teardrop Ratchet 8.5" (CR38)
- GEDORE Open Ended Wrench, 13mm (894 13)
- SUNEX Stubby HX IMP 3/8"DR 17mm Allen Skt (SU364617)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM (AH2136)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 32mm Metric Socket, 6 Points (ASS2132)
- ASSENMACHER SPECIALTY TOOLS 3/8" Drive, 27mm Metric Socket, 6 Points (ASS2127)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- ASSENMACHER SPECIALTY TOOLS SOCKET TAMPERPROOF T-100 (AH6500 TPT-100)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 17mm Metric Socket (ASS6500-17)
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 1/8 In, W38874 (W38874)
- Assenmacher Specialty Tools Sockets & Ratchets