Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.452 In Thick, 4 In L Blade
Mfr # L - 812
Zoro # G0162246
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.452
- Thickness (mm) 11.5
- Blade Length (In.) 4 in
Product Information
- Brand Assembly Tool
- MFR # L - 812
- Zoro # G0162246
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 in |
Blade Width (In.) | 1/2 |
Dimension Type | Metric |
Blade Width | 12 mm |
Blade Length | 100 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.452 |
Thickness (mm) | 11.5 |
Thickness Tolerance | +/-10% |
Markings | Metric with Inch Equivalent |
Finish | Unfinished |
Non-Magnetic | Yes |
Blade Style | Long Blade |
Blade Material | Plastic |
Tolerance | +/-5% |
Thickness | 11.50 mm |
Description
Feeler Gauge, Finish Unfinished, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 12 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- IRWIN Wood Chisel, 1-1/2 x 5-1/2 In, Blue (M444112N)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No1/16 (185-00X)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (LC - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- ASSEMBLY TOOL Feeler Gauge, 0.157 In Thick, 4 In L Blade (L - 512)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- ALLSTAR Angled Feeler Gauge (ALL96421)
- Assembly Tool Feeler Gauges