Shop All Feeler Gauges
Assembly Tool
Feeler Gauge, 0.236 In Thick, 4 In L Blade
Mfr # L - 612
Zoro # G0162261
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Material High Impact Polystyrene
- Thickness (In.) 0.236
- Thickness (mm) 6
- Blade Length (In.) 4 in
Product Information
- Brand Assembly Tool
- MFR # L - 612
- Zoro # G0162261
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Blade Length (In.) | 4 in |
Blade Width (In.) | 1/2 |
Dimension Type | Metric |
Blade Length | 100 mm |
Blade Width | 12 mm |
Details
Item | Feeler Gauge |
Type | Metric |
Material | High Impact Polystyrene |
Thickness (In.) | 0.236 |
Thickness (mm) | 6 |
Thickness Tolerance | +/-10% |
Blade Style | Long Blade |
Blade Material | Plastic |
Non-Magnetic | Yes |
Tolerance | +/-5% |
Markings | Metric with Inch Equivalent |
Thickness | 6.00 mm |
Finish | Unfinished |
Description
Feeler Gauge, Finish Unfinished, Blade Length 100 mm, Blade Material Plastic, Blade Style Long Blade, Dimension Type Metric, Tolerance +/-5 Percent, Blade Width 12 mm, Markings Metric with Inch Equivalent, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Kit, 7-1/4", Bonus Battery (DCS578X2)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (283-125501)
- WHEELER-REX Wheeler Rex 921 Pipe Deburring Tool; 10 Pack of 920 (921)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- ASSEMBLY TOOL Feeler Gauge, 0.295 In Thick, 4 In L Blade (L - 6)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- ASSEMBLY TOOL Feeler Gauge, 0.59 In Thick, 4 In L Blade (L - 912)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- ASSEMBLY TOOL Feeler Gauge, 1.12 In Thick, 4 In L Blade (L - 1212)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- Assembly Tool Precision Gauges & Accessories