Shop All Motherboards
Asrock
Asrock Z590 PHANTOM GAMING 4 128GB Max DDR4 PCIE ATX Intel Motherboard
Mfr # Z590 PHANTOM GAMING 4
Zoro # G403756341
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Asrock
- MFR # Z590 PHANTOM GAMING 4
- Zoro # G403756341
- UPC # 4710483934032
- Country of Origin China
- Category Motherboards
Description
Features: Supports 10th Gen Intel Core Processors and 11th Gen Intel Core Processors8 Phase Power DesignSupports DDR4 4800MHz (OC)1 x PCIe 4.0 x16. 1 x PCIe 3.0 x16. 3 x PCIe 3.0 x1. 1 x M.2 Key-E for WiFiGraphics Output Options:HDMI7.1 CH HD Audio (Realtek ALC897 Audio Codec). Nahimic Audio6 SATA3. 1 x Hyper M.2 (PCIe Gen4 x4). 2 x Ultra M.2 (PCIe Gen3 x4 SATA3)1 x USB 3.2 Gen2x2 Front Type-C (20Gb/s). Rear USB 3.2 Gen2 Type A+;C (10Gb/s).6 x USB 3.2 Gen1 (2 x Rear. 4 x Front). 6 x USB 2.0 (2 x Rear. 4 x Front)8 Power Phase DesignPremium 50A Power ChokeClever Access MemoryBase Frequency Boost (BFB) TechnologyPCIe 4.0 High Speed M.2 SolutionUSB 3.2 Gen2x2 Type-CDual USB 3.2 Gen2 (Type-A +; TypeC) Reinforced Steel Slot [PCIe 4.0 Version]
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREMPRO Xtrempro DP-2HMMST 2-Port DisplayPort 1.2 to HDMI Multi-Stream Transport Audio Video Adapter (DP-2HMMST)
- ILC Replacement for Genesis Np2.3-12fr Battery (NP2.3-12FR BATTERY GENESIS)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC SUA1500RM2U - 8 Pack (ML9-12MP814912371778)
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- ASUS PRIME B450MA II AMD AM4 128G (PRIMEB450MAII)
- MAXPOWER Pro Q670M-C-CSM LGA 1700 Intel Q670 SATA 6Gbs Micro ATX Intel Motherboard (MA3651379)
- VIRTUAL Intel Z790 DDR5 128GB WiFi Motherboard (VI3455679)
- MSI B650M-A WIFI Desktop Motherboard (B650MAWIFI)
- SUPERMICRO X9DRD-7LN4F-B Dual LGA2011/Intel C602J/DDR3/SATA3&SAS/V&4GbE/EATX (MBD-X9DRD-7LN4F-B)
- SILVERSTONE SilverStone Technologies CA03 M.2 SSD Screw Kit for ASUS & MSI Motherboard Mounting Accessories (CA03)
- Asrock Motherboards