Asrock

ASRock B450 STEEL LEGEND Socket AM4; AMD Promontory B450 & DDR4 ATX Motherboard


product price: $167.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Socket AM4, AMD Promontory B450 & DDR4 ATX Motherboard

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

CPU Features
  • Digi Power design
  • 6 Power Phase design
  • Supports 105W Water Cooling (Pinnacle Ridge); Supports 95W Water Cooling (Summit Ridge); Supports 65W Water Cooling (Raven Ridge)
Memory
  • 4x DDR4-3533+(OC)/ 3200(OC)/ 2933(OC)/ 2667/ 2400/ 2133 DIMM Slots, Dual Channel, ECC, Non-ECC, Unbuffered, Max Capacity of 64GB (AMD Ryzen series CPUs (Pinnacle Ridge)
  • 4x DDR4-3466+(OC)/ 3200(OC)/ 2933(OC)/ 2667/ 2400/ 2133 DIMM Slots, Dual Channel, ECC, Non-ECC, Unbuffered, Max Capacity of 64GB (AMD Ryzen series CPUs (Summit Ridge)
  • 4x DDR4-3466+(OC)/ 3200(OC)/ 2933/ 2667/ 2400/ 2133 DIMM Slots, Dual Channel, Non-ECC, Unbuffered, Max Capacity of 64GB (AMD Ryzen series CPUs (Raven Ridge)
Storage
  • SATA: 6x SATA3 Ports (2 by ASMedia ASM1061), Support RAID 0, 1, 10, NCQ, AHCI and Hot Plug
  • M.2: 1x Ultra M.2 Port (w/ M Key), supports type 2230/ 2242/ 2260/ 2280 M.2 PCI Express module up to Gen3 x4 (32 Gb/s) (with Summit Ridge, Raven Ridge and Pinnacle Ridge) or Gen3 x2 (16 Gb/s) (with Athlon 2xxGE series APU and Raven Ridge 2); 1x M.2 Port (w/ M Key), supports type 2230/ 2242/ 2260/ 2280/ 22110 M.2 SATA3 6.0 Gb/s module and M.2 PCI Express module up to Gen3 x2 (16 Gb/s)
Ports
  • 2x USB 3.1 Gen 2 Ports (1 Type-A rear, 1 Type-C rear), 6x USB 3.1 Gen 1 Ports (4 rear, 2 via header), 6x USB 2.0 Ports (2 rear, 4 via headers), 1x PS/2 Mouse/Keyboard Port, 1x HDMI Port, 1x DisplayPort, 1x Optical SPDIF Out Port, 1x RJ45 LAN Port with LED, Audio I/O Jacks
Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.