Shop All Outdoor Wall Lights
Aspen Brands
Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets
Mfr # SL3507GB
Zoro # G204045569
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aspen Brands
- MFR # SL3507GB
- Zoro # G204045569
- UPC # 857702006775
- Country of Origin China
- Category Outdoor Wall Lights
Description
Aspen brands offers design-driven, outdoor living, lighting, furniture, and accessories that suit any decor to enhance your living space. Add a touch of splendor to your home with Aspen Brands.
Features- European Caf Commercial String Lights with Galvanized Shades
- Indoor or outdoor usages
- Additional strands can be added
- Male and Female plug at each end of cord
- Color: Black & Galvanized
- Size: 35' x 7.75"
- No. of Lights: 7
- Material: Rubber & Wire
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Bulbworks Bw.b5-011-32 replacement light bulb lamp (BW.B5-011-32 BULBWORKS)
- ILC Replacement For SATCO S11363 (S11363)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-887)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- ROYAL COVE 1-Light Black Outdoor Wall Mount Lantern Sconce (2496824)
- PROGRESS LIGHTING Abbott Collection One-Light Small Wall Lantern (P560113-103)
- DABMAR LIGHTING Wall Fixture, DW3575, VG, UP, Downlight (DW3575-VG)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-620)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- Aspen Brands Outdoor Wall Lights