Shop All Carabiners
This Product is Discontinued
Asp
Carabiner, Auto-Lock, 3-1/2" Length, Polymer, Neon Yellow (Discontinued)
Mfr # 56218
Zoro # G3780511
This Product is Discontinued
Key Features
- Material Polymer
- Color Neon Yellow
- Length 3-1/2"
- Lock Type Auto-Lock
- Gate Opening 1"
Product Information
- Brand Asp
- MFR # 56218
- Zoro # G3780511
- UPC # 092608562189
- Country of Origin China
- Category Carabiners
Dimensions
Length | 3-1/2" |
Details
Item | Carabiner |
Material | Polymer |
Color | Neon Yellow |
Lock Type | Auto-Lock |
Gate Opening | 1" |
Tensile Strength | 275 lb. |
Description
Carabiner, 1 in Gate Opening, Lock Type Auto-Lock, Length 3 1/2 in, Material Polymer, Color Neon Yellow, Tensile Strength 275 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.