Shop All Digital Calipers
Asimeto
0-12" x 0.0005"/0.01mm Asimeto Absolute Digital Caliper
Mfr # 7307623
Zoro # G505912706
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Asimeto
- MFR # 7307623
- Zoro # G505912706
- Country of Origin China
- Category Digital Calipers
Description
- The ZERO/ABS changes the measurement mode from absolute to incremental. This is useful if a temporary origin is required to set the nominal value as zero for repetitive measuring task. By pressing the Zero/ABS button the display value will change to the original zero point (usually with the jaws in a closed position) and the measurement mode will be displayed - The caliper will be ready for measurements as soon as it is switched on with the LCD screen displaying the actual slider position. There is no need to set the zero position each time the caliper is used as the origin setting is retained even when the caliper is switched off - Inch/Metric conversion - A thumb wheel is provided for easy use, Instruction Manual, Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Revo Utility Folding Knife in Green (16064IND)
- LENOX Step Drill Bit, Hole Size 7/8" (30887VB7)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.63"L, HR Phenolic (2350AF)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- ASIMETO 40" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315406)
- ASIMETO 0-8" x 0.0005"/0.01mm Asimeto IP67 Coolant Proof Digital Caliper (7305082)
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- ASIMETO 0-8" Asimeto Digital Depth Caliper With Single Hook (7322087)
- ASIMETO 0-8 /200mm Asimeto Digital Caliper With Thumbwheel (7307085)
- ASIMETO 12" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315126)
- MITUTOYO Cfc-24"Gu (552-192-10)
- Asimeto Calipers & Accessories