Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Zamac Inline Bracket, For Steel Partition
Mfr # 40-8511950
Zoro # G3425825
original price:
$6.47
4% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inline
- Width 2 in
- Height 2 in
- Thickness 1 1/2 in
- For Use With Steel Partition
Product Information
- Brand Asi Global Partitions
- MFR # 40-8511950
- Zoro # G3425825
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 2 in |
Height | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Details
Item | Bracket |
Type | Inline |
Thickness | 1 1/2 in |
For Use With | Steel Partition |
Fastener Type | Theft Resistant |
For Use On | Steel Partition |
Material of Construction | Zamac |
Includes | Mounting Hardware |
Used For | Attachment Of Panel Edge To Pilaster Edge In Straight Line Configuration |
Color/Finish | Zamac/Bright |
Finish | Bright |
Product Type | Inline Bracket |
Material | Zinc |
Hardware Pieces Included | Mounting Hardware |
Compatible Material | Baked Enamel Steel, Stainless Steel |
Description
Bracket, Hardware Pieces Included Mounting Hardware, Includes Mounting Hardware, Material Zinc, Overall Height 2 in, Overall Width 2 in, Product Type Inline Bracket, Finish Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- ZORO SELECT 1/2" Malleable Iron Tee Class 300 (1LBX4)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- Asi Global Partitions Bathroom Partitions & Accessories