Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Royal Blue, 24 in W
Mfr # 40-9132480-35
Zoro # G007714112
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
- Color Royal Blue
- Finish Smooth Semi Gloss
- Includes Mounting Hardware
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-35
- Zoro # G007714112
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 48 in |
Details
Item | Urinal Screen |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Color | Royal Blue |
Finish | Smooth Semi Gloss |
Includes | Mounting Hardware |
Thickness | 1 in |
Resistance Properties | Vandal Resistant |
Component Type | Urinal without Pilaster |
Material | Baked Enamel Steel |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Royal Blue, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Cast Iron, 1 1/2 in Pipe Size, Socket (220806)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC Coupling SCH 40 (8113766)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- Asi Global Partitions Bathroom Partition Combinations