Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Gray, 24 in W
Mfr # 40-M132480-25
Zoro # G807713995
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
- Finish Powder Coated
- Thickness 1 in
Product Information
- Brand Asi Global Partitions
- MFR # 40-M132480-25
- Zoro # G807713995
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 48 in |
Details
Includes | Mounting Hardware |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Item | Urinal Screen |
Finish | Powder Coated |
Thickness | 1 in |
Color | Gray |
Material | Baked Enamel Steel |
Component Type | Urinal without Pilaster |
Resistance Properties | Theft Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Durastyle Basic Wall-Mounted Toilet 2562090092 White, Wall Mount, White (2562090092)
- LEGEND VALVE 3/4 T4412NL IPS-PAK x MIP 1/4B (313-339NL)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - PARCHMENT (209379)
- ZORO SELECT 1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-088)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations