Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Blue, 24 in W
Mfr # 40-5082480-9509
Zoro # G907714199
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Pebble
- Includes Mounting Hardware
- Includes Mounting Hardware No
- Mounting Type Wall Anchored
Product Information
- Brand Asi Global Partitions
- MFR # 40-5082480-9509
- Zoro # G907714199
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Overall Width | 24 in |
Details
Thickness | 1 in |
Finish | Pebble |
Includes | Mounting Hardware |
Includes Mounting Hardware | No |
Mounting Type | Wall Anchored |
Item | Urinal Screen |
Color | Blue |
Component Type | Urinal without Pilaster |
Material | Solid Plastic Polymer |
Resistance Properties | Theft Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware No, Color Blue, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- KOHLER Kit, Drain (1461694-SN)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (897-375-015)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- Asi Global Partitions Bathroom Partition Combinations