Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Royal Blue, 6 in W
Mfr # 40-91370663-35
Zoro # G307713938
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Color Royal Blue
- Finish Smooth Semi Gloss
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370663-35
- Zoro # G307713938
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 6 in |
Overall Height | 83 1/2 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Royal Blue |
Finish | Smooth Semi Gloss |
Thickness | 1 1/4 in |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 6 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Royal Blue, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 5" Black Pipe Nipple Sch 40 (2WV74)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 8" L (ZUSA-PF-2399)
- TECHNIFIT Fitting, PTC, Union Reducer, 16mm to 12mm (PG16-12)
- ZORO SELECT PVC Adapter, Insert x Spigot, 1-1/2 in Pipe Size (460015)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations