Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 6 in W
Mfr # 40-91370663-23
Zoro # G407713845
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 1 1/4 in
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370663-23
- Zoro # G407713845
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 6 in |
Overall Height | 83 1/2 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Color | Charcoal |
Resistance Properties | Vandal Resistant |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 6 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHCP)
- ANVIL 1/2" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (0311007405)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- Asi Global Partitions Bathroom Partition Combinations