Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Charcoal, 2 in W
Mfr # 40-91370263-23
Zoro # G507714148
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Color Charcoal
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
- Includes Mounting Hardware Yes
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370263-23
- Zoro # G507714148
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Overall Width | 2 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Color | Charcoal |
Finish | Smooth Semi Gloss |
Thickness | 1 1/4 in |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Resistance Properties | Theft Resistant |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 2 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine System, 5.01 gpm (SSM3-P)
- ZORO SELECT Reducer, 150, 1 In. x 3/8 In. (783Y89)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME4)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Port: Full (86710-04)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations