Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Middle Panel Braket, Aluminum
Mfr # 40-8445020
Zoro # G1437667
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Middle
- Width 5 in
- Height 5 1/2 in
- Thickness 2 1/2 in
- Fastener Type Theft Resistant
Product Information
- Brand Asi Global Partitions
- MFR # 40-8445020
- Zoro # G1437667
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 5 in |
Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 5 in |
Details
Item | Panel Bracket |
Type | Middle |
Thickness | 2 1/2 in |
Fastener Type | Theft Resistant |
Includes | Mounting Hardware |
Material of Construction | Aluminum |
Color/Finish | Aluminum/Brushed |
For Use On | Polymer Partition |
For Use With | Polymer Partition |
Used For | Attachment Of Mid Panel To Wall and Pilaster |
Finish | Brushed |
Product Type | Panel Bracket |
Material | Aluminum |
Hardware Pieces Included | Mounting Hardware |
Compatible Material | Solid Plastic Polymer |
Description
Panel Bracket, Hardware Pieces Included Mounting Hardware, Includes Mounting Hardware, Material Aluminum, Overall Height 5 1/2 in, Overall Width 5 in, Product Type Panel Bracket, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange, Steel, Socket Weld, 2 1/2"Pipe Size (BULK-PF-432)
- LEGRIS Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3102 56 00)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9235)
- PRIME-LINE U-bracket, For 3/4 in. Panels, Stainless Steel Construction, Satin Finish Single Pack (656-8196)
- Asi Global Partitions Bathroom Partitions & Accessories