Shop All Bathroom Partition Combinations
Asi Global Partitions
Gasketed Partition Door, Charcoal, 36 in W
Mfr # 40-7133560-1NS-23
Zoro # G607713812
product price: $199.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$199.99
Free 30-Day Returns
Key Features
- Includes Mounting Hardware No
- Thickness 1 in
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Color Charcoal
Product Information
- Brand Asi Global Partitions
- MFR # 40-7133560-1NS-23
- Zoro # G607713812
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 58 in |
Overall Width | 36 in |
Details
Includes Mounting Hardware | No |
Thickness | 1 in |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Charcoal |
Item | Privacy Partition Door |
ADA Compliant | Yes |
Material | Baked Enamel Steel |
Component Type | Integrated Privacy Door |
Door Swing | Left Hand In/Right Hand Out |
Compatible Manufacturer Part Number | 40-8513513, 40-8513514 |
Resistance Properties | Vandal Resistant |
Description
Privacy Partition Door, Component Type Integrated Privacy Door, Material Baked Enamel Steel, Overall Width 36 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Charcoal, ADA Compliant Yes, Door Swing Left Hand In/Right Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Compatible Grainger Part Number 800U68, 800U69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Malleable Iron Hex Locknut Class 150 (0318913449)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- PARKER 3/8" PTFE Check Valve (CV-1-6666)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- Asi Global Partitions Bathroom Partition Combinations