Shop All Bathroom Partitions & Accessories
Asi Global Partitions
82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray
Mfr # 65-M087049-9200
Zoro # G3408133
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Product Information
- Brand Asi Global Partitions
- MFR # 65-M087049-9200
- Zoro # G3408133
- UPC # 776115169481
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 4 in |
Height | 82 in |
Overall Height | 82 in |
Overall Width | 4 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 4 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Hardware Pieces Included 4 in Stainless Steel Shoe, Overhead Braced Mounting Kit, Screw Pack #10x5/8 in SS T-27 Pin Torx, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type Solid Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Valve Lever, ND1040 (21447)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS Middle Panel Braket, Aluminum (40-8445020)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-25)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- Asi Global Partitions Bathroom Partitions & Accessories