Shop All Bathroom Partitions & Accessories
Asi Global Partitions
70" x 7" Pilaster Toilet Partition, Plastic Laminate
Mfr # 40-97870795-4010
Zoro # G6314883
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Pilaster
- Bathroom Partition Type Pilaster
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges
Product Information
- Brand Asi Global Partitions
- MFR # 40-97870795-4010
- Zoro # G6314883
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Overall Width | 7 in |
Overall Height | 70 in |
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 7 in, Overall Height 70 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sand, Hardware Pieces Included 7 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Screw Pack, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Matte, Inner Core Type Particle Board, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 2" x 1" MNPT (ZUSA-PF-288)
- ZORO SELECT 3/8" Compression Low Lead Brass Union (700062-06)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RN150-100)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- Asi Global Partitions Bathroom Partitions & Accessories